Motion
10DT5/550
Alpha Torque Synchronous Timing Belt - DT5, 5 mm Pitch, 550 mm Pitch Length, 10 mm Width, 110 Teeth, Polyurethane Material
MI ITEM #04629772
MFR #10DT5/550
List Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - DT5, 5 mm Pitch, 550 mm Pitch Length, 10 mm Width, 110 Teeth, Polyurethane Material
MI ITEM #04629772
MFR #10DT5/550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.40/each for your price

Overview

Mfr description
10DT5/550 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply

Specifications

  • Belt Type
    DT5
  • Pitch
    5 mm
  • Overall Length
    550 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    550 mm
  • Operating Temperature Range
    -22 to 176 °F
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486065961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text