Motion
SPA857
Metric SK V-Belt - SPA, 13 mm Top Width, 1 Strand, 857 mm Nominal Outside Length, Smooth
MI ITEM #04629881
MFR #SPA857
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric SK V-Belt - SPA, 13 mm Top Width, 1 Strand, 857 mm Nominal Outside Length, Smooth
MI ITEM #04629881
MFR #SPA857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.40/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    857 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA

Overview

Mfr description
SPA857 OPTIBELT SK METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought