Motion
SPZ1187
Metric V-Belt - SPZ Section, 1 Band, 1200 mm Outside Length, Synthetic, Fabric Wrapped Construction
MI ITEM #04630033
MFR #SPZ1187
Your Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPZ Section, 1 Band, 1200 mm Outside Length, Synthetic, Fabric Wrapped Construction
MI ITEM #04630033
MFR #SPZ1187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.26/each(List $19.85)

Overview

Mfr description
SPZ1187 OPTIBELT SK METRIC
  • Reliable: Superior resistance to stretching and premature wear
  • Increased Life: Rubber impregnated dual fabric wrapped bonded with the belt’s core for superior durability
  • Greater Efficiency: The belt’s fabric wrap increases the belts ability to grip in the sheave
  • Matched-Sets: Features Optibelt’s S=C Plus manufacturing tolerances
  • Temperature Range: Increased operational range from -40 to 158°F

Specifications

  • Belt Category
    Narrow Series - Metric
  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1187 mm
  • Cogged/Smooth
    Smooth
  • Construction Type
    Fabric Wrapped, Synthetic
  • Top Width Per Strand
    10 mm
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Cold, Heat & Oil Resistant
  • Overall Height
    8 mm
  • Top Width
    10 mm
  • Pitch Length
    1187 mm
  • Material
    Natural Rubber
  • Operating Temperature Range
    -40 to 158 °F
  • Manufacturer Upc Number
    4014486080391
  • UPC_NO
    4014486080391
  • Weight
    0.19 lbs
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Additional Details
    Electrically conductive according to ISO 1813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text