Specifications
Dimensions
- Overall Width12 mm
- Pitch10 mm
- Weight0.12 lbs
Details
- Belt TypeT10
- MaterialPolyurethane
- Number Of Toothed Sides1
- Operating Temperature Range-22 to 176 °F
- Reinforcing Cord MaterialSteel
- Resistance FeaturesOil Resistant
Overview
Mfr description
12T10-ST OPTIBELT ALPHA LINEAR (STEEL)
- Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
- Strength: High tensile strength with low elongation
- Version: ATL version timing belts for linear drives
- Roll Lengths: Standard roll lengths are 50m and 100m; lengths greater than 100m are available
- Cords: Stainless steel and aramid cord also available, minimum quantities apply
- Options: Options include cleats, guides, and fabrics to meet customer specific requirements Minimum quantities apply