Motion
20T10/610
Alpha Torque Synchronous Timing Belt - T10, 10 mm Pitch, 610 mm Pitch Length, 20 mm Width, 61 Teeth, Polyurethane Material
MI ITEM #04630183
MFR #20T10/610
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - T10, 10 mm Pitch, 610 mm Pitch Length, 20 mm Width, 61 Teeth, Polyurethane Material
MI ITEM #04630183
MFR #20T10/610

Mfr description
20T10/610 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Overall Length
    610 mm
  • Overall Width  
    20 mm
  • Pitch
    10 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane
  • Number Of Teeth  
    61
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486084276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)