Motion
32T10/1250
Synchronous Timing Belt - T10, 10 mm Pitch, 1250 mm Pitch Length, 32 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #04630412
MFR #32T10/1250
Price$112.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T10, 10 mm Pitch, 1250 mm Pitch Length, 32 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #04630412
MFR #32T10/1250

Mfr description
32T10/1250 OPTIBELT ALPHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.77/each

Specifications

Dimensions

  • Belt Width
    32 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    1250 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    125
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)