Motion
16T10/1320
Alpha Torque Synchronous Timing Belt - T10, 10 mm Pitch, 1320 mm Pitch Length, 16 mm Width, 132 Teeth, Polyurethane Material
Mi Item #04630423
MFR #16T10/1320
Price$50.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - T10, 10 mm Pitch, 1320 mm Pitch Length, 16 mm Width, 132 Teeth, Polyurethane Material
Mi Item #04630423
MFR #16T10/1320

Mfr description
16T10/1320 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.17/each

Specifications

Dimensions

  • Belt Width
    16 mm
  • Overall Length
    1320 mm
  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    1320 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    132
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • UPC_NO
    4014486087062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)