Motion
20T10/1420
20T10/1420
Mi Item #04630452
MFR #20T10/1420
Price$74.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20T10/1420
Mi Item #04630452
MFR #20T10/1420

Mfr description
20T10/1420 OPTIBELT ALPHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.81/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    10 mm
  • Pitch Length
    1420 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)