Overview
Mfr description
14M25-ST OPTIBELT ALPHA LINEAR (STEEL)
- Versatile: Engineered and manufactured to meet a wide variety of applications
- Size Range: Lengths from 1500-2400mm (60-945in) and production widths are 100mm or 150mm
- Cords: Stainless steel or aramid cord also available, minimum quanities apply
- Options: Options include cleats, guides, and fabrics to meet customer specific requirements
Specifications
- Belt Type14M
- Pitch14 mm
- Overall Width
- MaterialPolyurethane
- Number Of Toothed Sides1
- Reinforcing Cord MaterialSteel
- Operating Temperature Range-22 to 176 °F
- Resistance FeaturesOil Resistant
- Weight0.61 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data