Motion
14M100-ST
Alpha Linear Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 100 mm Width, Polyurethane Material
MI ITEM #04630564
MFR #14M100-ST
Price$374.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Linear Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 100 mm Width, Polyurethane Material
MI ITEM #04630564
MFR #14M100-ST

Mfr description
14M100-ST OPTIBELT ALPHA LINEAR (STEEL)
  • Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
  • Strength: High tensile strength with low elongation
  • Version: ATL version timing belts for linear drives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.76/each

Specifications

Dimensions

  • Overall Width  
    100 mm
  • Pitch
    14 mm
  • Pitch Length
    50000 mm
  • Weight
    2.44 lbs

Details

  • Belt Type
    14M
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486097757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)