Motion
966-14M-85
Omega Synchronous Timing Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 85 mm Width, 69 Teeth, Chloroprene Rubber Material
Mi Item #04630567
MFR #966-14M-85
Price$419.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 85 mm Width, 69 Teeth, Chloroprene Rubber Material
Mi Item #04630567
MFR #966-14M-85

Mfr description
966-14M-85 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.04/each

Specifications

Dimensions

  • Belt Width
    85 mm
  • Overall Length
    966 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    966 mm

Details

  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Chloroprene Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Number Of Teeth  
    69
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486097818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)