Motion
2100-14M-115
Omega Synchronous Timing Belt - 14M, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Chloroprene Rubber Material
Mi Item #04630603
MFR #2100-14M-115
Price$919.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 14M, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Chloroprene Rubber Material
Mi Item #04630603
MFR #2100-14M-115

Mfr description
2100-14M-115 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.17/each

Specifications

Dimensions

  • Belt Width
    115 mm
  • Overall Length
    2100 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm
  • Weight
    5.31 lbs

Details

  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Chloroprene Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • Sided
    Single Sided
  • UPC_NO
    4014486099829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)