Motion
840L4
Micro V-Belt - L Belt Section:, 4 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #04630641
MFR #840L4
Your Price$75.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 4 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #04630641
MFR #840L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.82/each(List $87.19)

Overview

Mfr description
840L4 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    84 in
  • Number Of Ribs
    4
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    840L4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text