Motion
990L4
Micro V-Belt - L Belt Section:, 4 Ribs, 99 in Overall Length, V-Ribbed
Mi Item #04630646
MFR #990L4
Price$117.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 4 Ribs, 99 in Overall Length, V-Ribbed
Mi Item #04630646
MFR #990L4

Mfr description
990L4 OPTIBELT RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.51/each

Specifications

Dimensions

  • Overall Length
    99 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    990L4
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)