Motion
765L5
Micro V-Belt - L Belt Section:, 5 Ribs, 76.50 in Overall Length, V-Ribbed
MI ITEM #04630667
MFR #765L5
Price$103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 5 Ribs, 76.50 in Overall Length, V-Ribbed
MI ITEM #04630667
MFR #765L5

Mfr description
765L5 OPTIBELT RB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.68/each

Specifications

Dimensions

  • Overall Length
    76.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    765L5
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)