Motion
1215L5
Micro V-Belt - L Belt Section:, 5 Ribs, 121.50 in Overall Length, V-Ribbed
MI ITEM #04630681
MFR #1215L5
Your Price$209.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 5 Ribs, 121.50 in Overall Length, V-Ribbed
MI ITEM #04630681
MFR #1215L5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.25/each(List $240.63)

Overview

Mfr description
1215L5 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    121.50 in
  • Number Of Ribs
    5
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1215L5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought