Specifications
Dimensions
- Overall Length38 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number380J6
- Number Of Ribs6
- Product TypeIndustrial Micro-V Belts
- SectionJ
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)