Motion
840L6
Micro V-Belt - L Belt Section:, 6 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #04630760
MFR #840L6
Your Price$113.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 6 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #04630760
MFR #840L6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.74/each(List $130.80)

Overview

Mfr description
840L6 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    84 in
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    840L6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text