Motion
1080L6
Micro V-Belt - L Belt Section:, 6 Ribs, 108 in Overall Length, V-Ribbed
MI ITEM #04630766
MFR #1080L6
Price$214.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 6 Ribs, 108 in Overall Length, V-Ribbed
MI ITEM #04630766
MFR #1080L6

Mfr description
1080L6 OPTIBELT RB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.95/each

Specifications

Dimensions

  • Overall Length
    108 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1080L6
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)