Motion
560L7
Micro V-Belt - L Belt Section:, 7 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #04630777
MFR #560L7
List Price$115.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 7 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #04630777
MFR #560L7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.17/each for your price

Overview

Mfr description
560L7 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    56 in
  • Number Of Ribs
    7
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    560L7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought