Motion
1180L7
Micro V-Belt - L Belt Section:, 7 Ribs, 118 in Overall Length, V-Ribbed
Mi Item #04630797
MFR #1180L7
Price$348.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 7 Ribs, 118 in Overall Length, V-Ribbed
Mi Item #04630797
MFR #1180L7

Mfr description
1180L7 OPTIBELT RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.63/each

Specifications

Dimensions

  • Overall Length
    118 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1180L7
  • Number Of Ribs
    7
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)