Specifications
Dimensions
- Overall Length106.50 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1065L8
- Number Of Ribs8
- Product TypeIndustrial Micro-V Belts
- SectionL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)