Motion
32AT10-ST
Alpha Linear Synchronous Timing Belt - AT10, 10 mm Pitch, 50000 mm Pitch Length, 32 mm Width, Polyurethane Material
MI ITEM #04630896
MFR #32AT10-ST
Price$71.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Linear Synchronous Timing Belt - AT10, 10 mm Pitch, 50000 mm Pitch Length, 32 mm Width, Polyurethane Material
MI ITEM #04630896
MFR #32AT10-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.07/each

Specifications

Dimensions

  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    50000 mm
  • Weight
    0.42 lbs

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486138764

Overview

Mfr description
32AT10-ST OPTIBELT ALPHA LINEAR (STEEL)
  • Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
  • Strength: High tensile strength with low elongation
  • Version: ATL version timing belts for linear drives
  • Roll Lengths: Standard roll lengths are 50m and 100m; lengths greater than 100m are available
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply
  • Options: Options include cleats, guides, and fabrics to meet customer specific requirements Minimum quantities apply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought