Motion
25AT10/500
25AT10/500
Mi Item #04630905
MFR #25AT10/500
Price$65.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25AT10/500
Mi Item #04630905
MFR #25AT10/500

Mfr description
25AT10/500 OPTIBELT ALPHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.68/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    500 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)