Motion
50AT10/500
Alpha Torque Synchronous Timing Belt - AT10, 10 mm Pitch, 500 mm Pitch Length, 50 mm Width, 50 Teeth, Polyurethane Material
Mi Item #04630907
MFR #50AT10/500
Price$114.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - AT10, 10 mm Pitch, 500 mm Pitch Length, 50 mm Width, 50 Teeth, Polyurethane Material
Mi Item #04630907
MFR #50AT10/500

Mfr description
50AT10/500 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.13/each

Specifications

Dimensions

  • Overall Length
    500 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    500 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Teeth  
    50
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486139037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)