Motion
32AT10/1320
Alpha Torque Synchronous Timing Belt - AT10, 10 mm Pitch, 1320 mm Pitch Length, 32 mm Width, 132 Teeth, Polyurethane Material
MI ITEM #04631088
MFR #32AT10/1320
Price$159.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - AT10, 10 mm Pitch, 1320 mm Pitch Length, 32 mm Width, 132 Teeth, Polyurethane Material
MI ITEM #04631088
MFR #32AT10/1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.01/each

Specifications

Dimensions

  • Overall Length
    1320 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    1320 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Teeth  
    132
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486141115

Overview

Mfr description
32AT10/1320 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought