Motion
1304-8MHP-30
Omega HP Synchronous Timing Belt - 8MHP, 8 mm Pitch, 1304 mm Pitch Length, 30 mm Width, 163 Teeth, Aramid Reinforced Rubber Material
Mi Item #04631924
MFR #1304-8MHP-30
Price$122.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega HP Synchronous Timing Belt - 8MHP, 8 mm Pitch, 1304 mm Pitch Length, 30 mm Width, 163 Teeth, Aramid Reinforced Rubber Material
Mi Item #04631924
MFR #1304-8MHP-30

Mfr description
1304-8MHP-30 OPTIBELT OMEGA HP
  • High Performance: Glass fiber cords and aramid blended core provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.89/each

Specifications

Dimensions

  • Overall Length
    1304 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1304 mm

Details

  • Belt Type
    8MHP
  • Material
    Aramid Reinforced Rubber
  • Number Of Teeth  
    163
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486190397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)