Motion
1610-14MHP-85
Omega HP Synchronous Timing Belt - 14MHP, 14 mm Pitch, 1610 mm Pitch Length, 86 mm Width, 115 Teeth, Aramid Reinforced Rubber Material
MI ITEM #04632001
MFR #1610-14MHP-85
List Price$804.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega HP Synchronous Timing Belt - 14MHP, 14 mm Pitch, 1610 mm Pitch Length, 86 mm Width, 115 Teeth, Aramid Reinforced Rubber Material
MI ITEM #04632001
MFR #1610-14MHP-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$804.42/each for your price

Overview

Mfr description
1610-14MHP-85 OPTIBELT OMEGA HP
  • High Performance: Glass fiber cords and aramid blended core provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength
  • Versatility: Fits HTD® and RPP® pulleys
  • True Running: Counter rotated cords ensure the belt does not have a pull bias
  • Anti-Static: 8M and 14M profiles meet ISO 9563 anti-static requirements

Specifications

  • Belt Type
    14MHP
  • Pitch
    14 mm
  • Overall Length
    1610 mm
  • Overall Width
  • Material
    Aramid Reinforced Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    1610 mm
  • Operating Temperature Range
    -22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486191530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text