Motion
180J10
Micro V-Belt - J Belt Section:, 10 Ribs, 18 in Overall Length, V-Ribbed
MI ITEM #04632214
MFR #180J10
Your Price$39.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 10 Ribs, 18 in Overall Length, V-Ribbed
MI ITEM #04632214
MFR #180J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.22/each(List $45.10)

Overview

Mfr description
180J10 OPTIBELT RB

Specifications

  • Section
    J
  • Overall Length
    18 in
  • Number Of Ribs
    10
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    180J10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text