Motion
1820L10
Micro V-Belt - L Belt Section:, 10 Ribs, 182 in Overall Length, V-Ribbed
MI ITEM #04632300
MFR #1820L10
List Price$1,075.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 10 Ribs, 182 in Overall Length, V-Ribbed
MI ITEM #04632300
MFR #1820L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,075.60/each for your price

Overview

Mfr description
1820L10 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    182 in
  • Number Of Ribs
    10
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1820L10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text