Specifications
Dimensions
- Belt Section SizeSPA
- Bore DiameterBushing Required
- Outside Diameter63 mm
Details
- Bore TypeTaper Lock Bushed
- Bushing Series1108
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)