Motion
TB SPA71/3 1108

OPTIBELT CORPORATION
TB SPA71/3 1108

V-belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 71 mm O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #04632383
MFR #TB SPA71/3 1108
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPA71/3 1108

V-belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 71 mm O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #04632383
MFR #TB SPA71/3 1108

Mfr description
TB SPA71/3 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.96/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    71 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)