Motion
TB SPA112/1
Metric V-Belt Pulley - SPA Belt Section, 1 Groove, Bushing Required Bore Size, 118 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632411
MFR #TB SPA112/1
Your Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 1 Groove, Bushing Required Bore Size, 118 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632411
MFR #TB SPA112/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.33/each(List $76.28)

Overview

Mfr description
TB SPA112/1 KS METRIC V-BELT SHEAVES

Specifications

  • Belt Section Size
    SPA
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    14 to 42 mm
  • Pitch Diameter
    112 mm
  • Overall Width
    20 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486245226
  • UPC_NO
    4014486245226
  • Weight
    2.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought