Motion
TB SPA112/3
Metric V-Belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 118 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
Mi Item #04632413
MFR #TB SPA112/3
Price$96.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 118 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
Mi Item #04632413
MFR #TB SPA112/3

Mfr description
TB SPA112/3 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.49/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    14 to 50 mm
  • Face Width  
    50 mm
  • Length Through Bore  
    32 mm
  • Outside Diameter  
    118 mm
  • Overall Width
    50 mm
  • Pitch Diameter
    112 mm
  • Weight
    2.86 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    4014486245240
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    4014486245240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)