Motion
TB SPA125/3
Metric V-Belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 131 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #04632422
MFR #TB SPA125/3
Your Price$138.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 3 Groove, Bushing Required Bore Size, 131 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #04632422
MFR #TB SPA125/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.85/each(List $159.68)

Overview

Mfr description
TB SPA125/3 OPTIBELT KS

Specifications

  • Belt Section Size
    SPA
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    14 to 50 mm
  • Pitch Diameter
    125 mm
  • Overall Width
    50 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486245349
  • UPC_NO
    4014486245349
  • Weight
    4.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text