Motion
TB SPA140/4
Metric V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 146 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632432
MFR #TB SPA140/4
Your Price$210.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 146 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632432
MFR #TB SPA140/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.74/each(List $242.35)

Overview

Mfr description
TB SPA140/4 OPTIBELT KS

Specifications

  • Belt Section Size
    SPA
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    16 to 60 mm
  • Pitch Diameter
    140 mm
  • Overall Width
    65 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486245455
  • UPC_NO
    4014486245455
  • Weight
    6.82 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text