Motion
TB SPA170/1 1610

OPTIBELT CORPORATION
TB SPA170/1 1610

V-Belt Pulley - SPA Belt Section, 1 Groove, 175.60 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632442
MFR #TB SPA170/1 1610
Your Price$134.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPA170/1 1610

V-Belt Pulley - SPA Belt Section, 1 Groove, 175.60 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632442
MFR #TB SPA170/1 1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.86/each(List $155.09)

Overview

Mfr description
TB SPA170/1 OPTIBELT KS

Specifications

  • Belt Section Size
    SPA
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought