Motion
TB SPA180/1 1610

OPTIBELT CORPORATION
TB SPA180/1 1610

V-Belt Pulley - SPA Belt Section, 1 Groove, 185.60 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #04632446
MFR #TB SPA180/1 1610
Price$144.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPA180/1 1610

V-Belt Pulley - SPA Belt Section, 1 Groove, 185.60 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #04632446
MFR #TB SPA180/1 1610

Mfr description
TB SPA180/1 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.25/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Outside Diameter  
    185.60 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)