Overview
Mfr description
TB SPA200/5 KS METRIC V-BELT SHEAVES
Specifications
- Belt Section SizeSPA
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series3020
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data