Motion
TB_SPA224/4
Metric V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 229.5 mm O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #04632464
MFR #TB_SPA224/4
Your Price$556.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 229.5 mm O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #04632464
MFR #TB_SPA224/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$556.12/each(List $639.53)

Overview

Mfr description
TB SPA224/4 OPTIBELT KS

Specifications

  • Belt Section Size
    SPA
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Bushing Bore Range
    24 to 75 mm
  • Pitch Diameter
    224 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486245851
  • UPC_NO
    4014486245851
  • Weight
    16.28 lbs
  • Mounting Type
    Bushed
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text