Motion
TB SPB100/3 1610

OPTIBELT CORPORATION
TB SPB100/3 1610

V-Belt Pulley - SPB Belt Section, 3 Groove, 107 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632513
MFR #TB SPB100/3 1610
Your Price$116.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPB100/3 1610

V-Belt Pulley - SPB Belt Section, 3 Groove, 107 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632513
MFR #TB SPB100/3 1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.61/each(List $134.10)

Overview

Mfr description
TB SPB100/3 OPTIBELT KS

Specifications

  • Belt Section Size
    SPB
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text