Motion
TB SPB160/3
Metric V-Belt Pulley - SPB Belt Section, 3 Groove, Bushing Required Bore Size, 167 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632544
MFR #TB SPB160/3
Price$232.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPB Belt Section, 3 Groove, Bushing Required Bore Size, 167 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632544
MFR #TB SPB160/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.64/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    16 to 65 mm
  • Face Width  
    63 mm
  • Length Through Bore  
    45 mm
  • Outside Diameter  
    167 mm
  • Overall Width
    63 mm
  • Pitch Diameter
    160 mm
  • Weight
    9.24 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    4014486246704
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    4014486246704

Overview

Mfr description
TB SPB160/3 OPTIBELT KS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought