Motion
TB SPB250/6 3535

OPTIBELT CORPORATION
TB SPB250/6 3535

V-belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, 250 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #04632598
MFR #TB SPB250/6 3535
Price$1,112.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPB250/6 3535

V-belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, 250 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #04632598
MFR #TB SPB250/6 3535

Mfr description
TB SPB250/6 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.30/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    250 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)