Motion
TB SPB300/3
Metric V-Belt Pulley - SPB Belt Section, 3 Groove, Bushing Required Bore Size, 307 mm O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #04632613
MFR #TB SPB300/3
Price$613.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPB Belt Section, 3 Groove, Bushing Required Bore Size, 307 mm O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #04632613
MFR #TB SPB300/3

Mfr description
TB SPB300/3 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.88/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    25 to 75 mm
  • Face Width  
    63 mm
  • Length Through Bore  
    51 mm
  • Outside Diameter  
    307 mm
  • Overall Width
    63 mm
  • Pitch Diameter
    300 mm
  • Weight
    20.24 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    4014486247473
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    4014486247473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)