Motion
TB SPB355/6
Metric V-Belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, 362 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632635
MFR #TB SPB355/6
Price$1,711.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, 362 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632635
MFR #TB SPB355/6

Mfr description
TB SPB355/6 KS METRIC V-BELT SHEAVES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.33/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    35 to 90 mm
  • Face Width  
    120 mm
  • Length Through Bore  
    65 mm
  • Outside Diameter  
    362 mm
  • Overall Width
    120 mm
  • Pitch Diameter
    355 mm
  • Weight
    50.16 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Upc Number
    4014486247718
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    4014486247718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)