Motion
TB SPB450/10 4545

OPTIBELT CORPORATION
TB SPB450/10 4545

V-belt Pulley - SPB Belt Section, 10 Groove, Bushing Required Bore Size, 450 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #04632660
MFR #TB SPB450/10 4545
Price$3,561.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPB450/10 4545

V-belt Pulley - SPB Belt Section, 10 Groove, Bushing Required Bore Size, 450 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #04632660
MFR #TB SPB450/10 4545

Mfr description
TB SPB450/10 OPTIBELT KS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,561.16/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    450 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)