Motion
TB SPC265/5
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 275 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632734
MFR #TB SPC265/5
Your Price$1,438.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 275 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632734
MFR #TB SPC265/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,438.77/each(List $1,654.58)

Overview

Mfr description
TB SPC265/5 OPTIBELT KS

Specifications

  • Belt Section Size
    SPC
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    35 to 90 mm
  • Pitch Diameter
    265 mm
  • Overall Width
    136 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486248715
  • UPC_NO
    4014486248715
  • Weight
    57.64 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text