Motion
TB SPC265/6
Metric V-Belt Pulley - SPC Belt Section, 6 Groove, Bushing Required Bore Size, 275 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #04632735
MFR #TB SPC265/6
Price$1,593.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 6 Groove, Bushing Required Bore Size, 275 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #04632735
MFR #TB SPC265/6

Mfr description
TB SPC265/6 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,593.59/each

Specifications

Dimensions

  • Belt Section Size
    SPC
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    35 to 90 mm
  • Face Width  
    162 mm
  • Length Through Bore  
    65 mm
  • Outside Diameter  
    275 mm
  • Overall Width
    162 mm
  • Pitch Diameter
    265 mm
  • Weight
    63.80 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Upc Number
    4014486248722
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    4014486248722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)