Motion
TB SPC300/5
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 310 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632745
MFR #TB SPC300/5
Price$1,627.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 310 mm O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #04632745
MFR #TB SPC300/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,627.04/each

Specifications

Dimensions

  • Belt Section Size
    SPC
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    35 to 90 mm
  • Face Width  
    136 mm
  • Length Through Bore  
    65 mm
  • Outside Diameter  
    310 mm
  • Overall Width
    136 mm
  • Pitch Diameter
    300 mm
  • Weight
    62.70 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Upc Number
    4014486248821
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    4014486248821

Overview

Mfr description
TB SPC300/5 OPTIBELT KS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought