Motion
TB SPC315/8 4040

OPTIBELT CORPORATION
TB SPC315/8 4040

V-Belt Pulley - SPC Belt Section, 8 Groove, Bushing Required Bore Size, 324.60 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632753
MFR #TB SPC315/8 4040
Price$3,246.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPC315/8 4040

V-Belt Pulley - SPC Belt Section, 8 Groove, Bushing Required Bore Size, 324.60 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632753
MFR #TB SPC315/8 4040

Mfr description
TB SPC315/8 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,246.80/each

Specifications

Dimensions

  • Belt Section Size
    SPC
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    324.60 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)